HTD Timing Pulley
Profile | 8M |
---|---|
Number of teeth | 56 |
Belt width | 50 mm |
Profile | 8M |
---|---|
Number of teeth | 56 |
Belt width | 50 mm |
Material | STEEL |
Type | 10WF |
Pitch diameter | 142.6 mm |
Outer diameter | 141.23 mm |
Outside diameter incl. flanges | 150 mm |
Total width | 60 mm |
Hub diameter | 80 mm |
Pre-borehole | 18 mm |
In stock: Next day delivery