References
Mecaline:PC8M-22S-21F
Rubix:223A0738
Manufacturer :888395
EAN:3660338412806

Product details : MECALINE PC8M-22S-21 8M-22S-21 POLYCHAIN SPROCKETS
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 8M-22S-21F
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 22 |
| Belt width | 21 mm |
| Material | steel |
| Type | 6f |
| Pitch diameter | 56.02 mm |
| Outer diameter | 54.42 mm |
| Total width | 40 mm |
| Hub diameter | 43 mm |
| Pre-borehole | 12 mm |
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
- In stock: Next day delivery
