References
Mecaline:40-8M-30F
Rubix:45036450
Manufacturer :890225
EAN:3660338427756

Product details : MECALINE P40-8M-30 HTD TIMING PULLEY PILOT BORED
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD 40-8M-30F
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 40 |
| Belt width | 30 mm |
| Material | steel |
| Type | 6f |
| Pitch diameter | 101.86 mm |
| Outer diameter | 100.49 mm |
| Total width | 48 mm |
| Hub diameter | 75 mm |
| Pre-borehole | 15 mm |
Show UNSPSC/ECL@SS
£ 17.22 excl. VAT
/ Each
£ 20.66 incl. VAT
- In stock: Next day delivery
