HTD Timing Pulley
Profile | 8m |
---|---|
Number of teeth | 56 |
Belt width | 20 mm |
Profile | 8m |
---|---|
Number of teeth | 56 |
Belt width | 20 mm |
Material | steel |
Type | 6wf |
Pitch diameter | 142.6 mm |
Outer diameter | 141.23 mm |
Outside diameter incl. flanges | 150 mm |
Total width | 38 mm |
Hub diameter | 80 mm |
Pre-borehole | 15 mm |
Usually arrives within 14 working days