PC Timing Pulley
Profile | 8M |
---|---|
Number of teeth | 25 |
Belt width | 36 mm |
Profile | 8M |
---|---|
Number of teeth | 25 |
Belt width | 36 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 63.66 mm |
Outer diameter | 62.06 mm |
Outside diameter incl. flanges | 70 mm |
Total width | 55 mm |
Hub diameter | 49 mm |
Pre-borehole | 12 mm |
In stock: Next day delivery