HTD Timing Pulley
Profile | 8M |
---|---|
Number of teeth | 72 |
Belt width | 20 mm |
Profile | 8M |
---|---|
Number of teeth | 72 |
Belt width | 20 mm |
Material | STEEL |
Type | 6WF |
Pitch diameter | 183.35 mm |
Outer diameter | 181.97 mm |
Outside diameter incl. flanges | 192 mm |
Total width | 38 mm |
Hub diameter | 80 mm |
Pre-borehole | 15 mm |
Usually arrives within 14 working days