FESTO 157314 FOOT MOUNTING HUA-50


HUA foot mounting

References
festo:HUA-50
rubix:117A1292
manufacturer :157314
ean:4052568035143
HUA-50 Foot mounting
brand logo
Technical specifications
TypeFoot mounting
See all Specifications

Product details : FESTO 157314 FOOT MOUNTING HUA-50


Foot Mounting HUA-50 For cylinders ADVU, AEVU, ADVUP, ADVUT. Size=50, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=344 g, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight314 g
TypeFoot mounting
Show UNSPSC/ECL@SS
£ 36.83 excl. VAT
/ Each
£ 44.20 incl. VAT
  • Delivery usually within ( 8 ) days