SHAFT COUPLING HUB TYRE TYPE FENAFLEX F100F HALF TAPER BORE BUSH 3020
Hub for flexible coupling
See technical informationReferences
Fenner:F100F-FEN
Rubix:406A1075
Manufacturer :033G0302



Product details : SHAFT COUPLING HUB TYRE TYPE FENAFLEX F100F HALF TAPER BORE BUSH 3020
Fenaflex coupling is a highly flexible, torsionally elastic coupling which can accommodate simultaneous maximum misalignment in all planes and due to the excellent shock-absorbing properties can reduce vibration and torsional oscillations
Fenaflex F100 type F flange taper bore 3020
Technical specifications
Attributes
| Size | 100 |
|---|---|
| Material | cast iron |
| Outer diameter | 216 mm |
| Type | flange |
Show UNSPSC/ECL@SS
£ 112.59 excl. VAT
/ Each
£ 135.11 incl. VAT
- Delivery usually within ( 2 ) days
