References
Timken:QF25TINSERT
Rubix:129A9094
EAN:0883450053037

Documents
Product details : TIMKEN QF25TINSERT COUPLING INSERT
To connect any drive shaft to a driven shaft, Timken Quick-Flex elastomeric couplings are a smart solution. There is no metal-to-metal contact, due to the urethane insert, so no lubrication is needed. Couplings are use to connect motor to gearbox, gearbox to driven equipment and motors to pumps.
Strengths
•The Quick-Flex black insert offers the highest torque ratings of any of our inserts
This insert is well suited for very high torque applications, and Quick-Flex couplings with a black insert are excellent replacements for gear-style couplings
This insert offers an operational temperature range of -50° C to 100° C (-60° F to 212° F)
When using a high-speed cover, the use of a black insert is not recommended
In an application where high torque is present, use a split-cover option.
This insert is well suited for very high torque applications, and Quick-Flex couplings with a black insert are excellent replacements for gear-style couplings
This insert offers an operational temperature range of -50° C to 100° C (-60° F to 212° F)
When using a high-speed cover, the use of a black insert is not recommended
In an application where high torque is present, use a split-cover option.
Applications
Timken quick-flex couplings stand up to harsh environments and operate efficiently in applications including: motor to gearbox (low torque/high speed), gearbox to driven equipment (high torque/low speed), motors to pumps and any drive shaft to a driven drive shaft.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 121x121x33 mm |
|---|---|
| Logistic Weight | 450 g |
| Packaged dimensions (D x W x H) | 121x121x33 mm |
| Package weight | 450 g |
| Size | qf25 |
| Material | urethane (flexible urethane coupling insert) |
| Max. temperature | 100 °C |
| Total length | 31.2 mm |
| Outer diameter | 96.5 mm |
| Nominal torque | 1407 N.m |
| Max speed | 7000 rpm |
| Angular offset | 2 ° |
| Type | coupling insert |
Show UNSPSC/ECL@SS
£ 94.05 excl. VAT
/ Each
£ 112.86 incl. VAT
- Delivery usually within ( 7 ) days
