MECALINE F60F Tyre Coupling Hub F Type


Hub for Tyre Coupling

References
mecaline:866371
rubix:45036038
ean:3660338205118
brand logo
brand logo
Technical specifications

Product details : MECALINE F60F Tyre Coupling Hub F Type


Tyre coupling flange F Type, Half body can be combined with another F type or H type and matching tyre to produce the desired tyre coupling. Use Mecaline Coupling catalogue for selection process. F type means bush is installed from the inside of the hub, and H type means bush is installed from the outside of the hub. Tyre couplings can accommodate simultaneous misalignment in all planes without imposing undue loads on ajacent bearings.
F060 F tyre couping hub

Strengths

GG25 Cast Iron

Applications

For transferring power through 2 shafts and to compensate mis-alignment

Technical specifications


Attributes
Size60
Materialsteel
Min. temperature-15 °C
Max. temperature70 °C
Outer diameter125 mm
Nominal torque106 N.m
Max speed4000 rpm
Angular offset4 °
Radial offset3 mm
Weight1.834 kg
Typef
Show UNSPSC/ECL@SS
£ 66.44 excl. VAT
/ Each
£ 79.73 incl. VAT
  • In stock: Next day delivery