MECALINE 866327 HRC110F 1610 F TYPE HUB


HRC F type hub

References
mecaline:866327
rubix:247A3407
ean:3660338204739

Product details : MECALINE 866327 HRC110F 1610 F TYPE HUB


Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
HRC COUPLING HUB HRC110 INT

Strengths

Cast Iron

Applications

Power transmission and for shaft mis-alignment

Technical specifications


Attributes
Size110
Materialcast iron
Min. temperature-40 °C
Max. temperature100 °C
Outer diameter112 mm
Nominal torque160 N.m
Weight1.8 kg
Typef
Show UNSPSC/ECL@SS
£ 13.19 excl. VAT
/ Each
£ 15.83 incl. VAT
  • In stock: Next day delivery