SHAFT COUPLING HUB TYRE TYPE FENAFLEX F180H HALF TAPER BORE BUSH 4535
Hub for flexible coupling
See technical informationReferences
Fenner:F180H-FEN
Rubix:406A1121
Manufacturer :033Q0303



Product details : SHAFT COUPLING HUB TYRE TYPE FENAFLEX F180H HALF TAPER BORE BUSH 4535
Fenaflex coupling is a highly flexible, torsionally elastic coupling which can accommodate simultaneous maximum misalignment in all planes and due to the excellent shock-absorbing properties can reduce vibration and torsional oscillations
Fenaflex F180 type H flange taper bore 4535
Technical specifications
Attributes
| Size | 180 |
|---|---|
| Material | cast iron |
| Outer diameter | 398 mm |
| Type | flange |
Show UNSPSC/ECL@SS
£ 672.58 excl. VAT
/ Each
£ 807.10 incl. VAT
- Delivery usually within ( 2 ) days
