References
Timken:QF50COVER
Rubix:129A5215
EAN:0883450053594



Product details : TIMKEN QF50COVER COUPLING COVER
To connect any drive shaft to a driven shaft, Timken Quick-Flex elastomeric couplings are a smart solution. There is no metal-to-metal contact, due to the urethane insert, so no lubrication is needed. Couplings are use to connect motor to gearbox, gearbox to driven equipment and motors to pumps.
Strengths
Easy to replace without moving hubs; High- and low-torque ratings; High-speed capability; Low lifetime cost; Hubs not damaged when urethane insert needs replace; no lubrication needed; no hub teeth wear; cushioned shock; compact design;
Applications
Quick-Flex high-speed covers are designed for applications where low torque and/or high speed is present.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 171x149x92 mm |
|---|---|
| Logistic Weight | 1630 g |
| Packaged dimensions (D x W x H) | 171x149x92 mm |
| Package weight | 1630 g |
| Size | 50 |
| Material | aisi 1020 |
| Total length | 154 mm |
| Outer diameter | 139.2 mm |
| Nominal torque | 1582 N.m |
| Max speed | 6000 rpm |
| Angular offset | 2 ° |
| Type | high-speed cover |
Show UNSPSC/ECL@SS
£ 94.94 excl. VAT
/ Each
£ 113.93 incl. VAT
- Delivery usually within ( 7 ) days
