GISS HVW001 WAISTCOAT EN ISO 20471 CLASS2 HV YELLOW L
HVW001 Hi-Vis Waistcoat
See technical informationSee documentsReferences
GISS:UK-HVW001-YELL-L
Rubix:223A2837
Manufacturer :HVW001-YELL-L

Documents
Product details : GISS HVW001 WAISTCOAT EN ISO 20471 CLASS2 HV YELLOW L
• Standard: EN ISO20471
• Vest in fluorescent polyester mesh.
• Reflecting double belt harness bands Class 2.
• Hook & Loop fastening
• Vest in fluorescent polyester mesh.
• Reflecting double belt harness bands Class 2.
• Hook & Loop fastening
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 2.28 excl. VAT
/ Each
£ 2.74 incl. VAT
- In stock: Next day delivery
