LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT RED/GREY XL
LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT ORANGE/GREY
See technical informationReferences
Leo Workwear:S12-R/GY-LEO-XL
Rubix:317A0335
EAN:5056082323358

Product details : LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT RED/GREY XL
Leo s12 wrafton ecoviz superior sleeved waistcoat red/grey xl
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 18.61 incl. VAT
- Usually arrives within 14 working days
Colour
Size
xl
