HARTLE HYDRAULIC DRUM TROLLEY FOR 210L STEEL DRUMS UP TO 300KG
Hydraulic Drum / Barrel Trolley
See technical informationReferences
Hartle IGE:DTH300
Rubix:2536315
Product details : HARTLE HYDRAULIC DRUM TROLLEY FOR 210L STEEL DRUMS UP TO 300KG
One of our range of heavy duty, powder-coated steel hydraulic hi-lift drum trucks for loading and unloading 210 litre steel drums on and off pallets, drum sumps, flat bed trucks and into and out of vans.The easy action hydraulic pump is foot operated and each trolley has 2 x fixed wheels and 2 x castors with brake. Other standard features include automatic drum grab clamp grip, fold-up pedal and manual release handle to ensure controlled lowering of drum.All our drum trolleys are supplied fully CE marked and with relevant weight test certificates, and certificates of conformity where applicable.Some devices are very heavy and can only be transported via pallet – please contact our sales office for details and prices.
Strengths
Hi-lift hydraulic drum / barrel transporter
Low level legs allow pallet loading / unloading
High lift for vehicle loading / unloading
2 x fixed wheels & 2 x castors with brakes
Highly manoeuvrable
Quick & easy lift & move
One person operation
Low level legs allow pallet loading / unloading
High lift for vehicle loading / unloading
2 x fixed wheels & 2 x castors with brakes
Highly manoeuvrable
Quick & easy lift & move
One person operation
Technical specifications
Attributes
| Safe working load | 300 kg |
|---|---|
| Width | 900 mm |
| Length | 1560 mm |
Show UNSPSC/ECL@SS
£ 653.60 excl. VAT
/ Each
£ 784.32 incl. VAT
- Usually arrives within 14 working days





