ENERPAC G2535L 0-700 BAR PRESSURE GAUGE EACH


Hydraulic manometers

References
enerpac:G2535L
rubix:224A5038
ean:0662005223015
brand logo
brand logo
Technical specifications
Max. service pressure700 bar
Connecting diameter1/4 ''
See all Specifications

Product details : ENERPAC G2535L 0-700 BAR PRESSURE GAUGE EACH


Hydraulic pressure gauges and manometers with glycerin (G-series). Calibrated on a double reading scale in psi and bar. All sensitive parts of the manometers are waterproof, the glycerin cushions the pressure points for increased durability. Includes a burst guard and a pressure-equalizer membrane. Safety valves for manometers or needle valves are recommended for applications with high cycles. Hydraulic pressure gauges and manometers with high cycles (H-series). Calibrated on a double reading scale in psi and bar. Ideal for many applications, especially when the number of cycles is high and the environment difficult. Safety valves for manometers or needle valves are recommended to isolate the manometer from the circuit when not in use.

Technical specifications


Attributes
Max. service pressure700 bar
Connecting diameter1/4 ''
MaterialCopper Alloy
Outer diameter63 mm
TypeHydraulic Pressure Gauge
Show UNSPSC/ECL@SS
£ 152.46 excl. VAT
/ Each
£ 182.95 incl. VAT
  • Usually arrives within 14 working days