FESTO 541241 PRESSURE GAUGE MA-50-150-R1/4-PSIERG-SA
Pressure And Vacuum Gauge
See technical informationSee documentsReferences
Festo:MA-50-150-R1/4-PSIERG-SA
Rubix:129A4473
Manufacturer :541241

Technical specifications
| Connecting diameter | r 1/4 '' |
|---|---|
| Type | pressure and vacuum gauge |
Documents
Product details : FESTO 541241 PRESSURE GAUGE MA-50-150-R1/4-PSIERG-SA
Visual indication from a TPM perspective is made simple by using gauges with Red-Green demarcation. The Red-Green demarcation provides additional safety and reduces downtime when monitoring compressed air or vacuum.
Strengths
•Both NPT & BSPT pneumatic connections
Four pressure ranges
Dual unit display: Pressure - psi/bar Vacuum - bar/InHg
Adjustable Red-Green indicator window
Four pressure ranges
Dual unit display: Pressure - psi/bar Vacuum - bar/InHg
Adjustable Red-Green indicator window
Technical specifications
Attributes
| Connecting diameter | r 1/4 '' |
|---|---|
| Type | pressure and vacuum gauge |
| Material | abs (housing);pmma (window);brass (contact) |
Show UNSPSC/ECL@SS
£ 50.64 excl. VAT
/ Each
£ 60.77 incl. VAT
- Usually arrives within 14 working days