References
Aventics:R412003474
Rubix:273A9081
EAN:3661475978934


Technical specifications
| Max. service pressure | 1.6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS R412003474
Pressure gauge, Series PG1-SNL-ADJ
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 1.6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | acrylonitrile butadiene styrene (housing); polystyrene (viewing window); brass (thread) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.80 excl. VAT
/ Each
£ 22.56 incl. VAT
- Usually arrives within 14 working days