References
SKF:THHP 300
Rubix:248A3596
EAN:7316579534697

Documents
Product details : THHP 300 HYDRAULIC PUMPS AND OIL INJECTORS
The THHP 300 is a high pressure, easy-to-connect manual hydraulic pump, suitable for many applications using the SKF Oil Injection Method, for oil pressures up to 300 MPa (43 500 psi). The two stage pump includes a 0-300 MPa (0-43 500 psi) pressure gauge, a high-pressure hose, a quick connection coupling and various nipples to connect to the most common applications. Connection nipples enable both G1/4 and G3/4 connections.
Strengths
•Two stage pump designed to quickly reach high pressures up to 300 MPa (43 500 psi)
Large, mounted gauge shows pressures over the full pressure range
Glycerine filled pressure gauge dampens shocks and pressure peaks, giving longer service life and is easier to read
Designed to reduce the risk of oil leaking into the environment
Large, mounted gauge shows pressures over the full pressure range
Glycerine filled pressure gauge dampens shocks and pressure peaks, giving longer service life and is easier to read
Designed to reduce the risk of oil leaking into the environment
Technical specifications
Attributes
| Type | hydraulic pump |
|---|---|
| Length | 574 mm |
| Model | thhp |
Show UNSPSC/ECL@SS
£ 3,691.32 excl. VAT
/ Each
£ 4,429.58 incl. VAT
- Delivery usually within ( 3 ) days
