SCHAEFFLER FITTING-TOOL-ALU.SLEEVEB MOUNTING SLEEVE
Mounting Sleeve
See technical informationSee documentsReferences
Schaeffler:FITTING-TOOL-ALU.SLEEVEB
Rubix:386A7139
Manufacturer :0544110760000
EAN:4012802183993

Documents
Product details : SCHAEFFLER FITTING-TOOL-ALU.SLEEVEB MOUNTING SLEEVE
For the safe, precise and rapid mounting of bearings and other workpieces with a cylindrical bore. When an IMPACT mounting set is used, the mounting forces are transmitted directly to the inner ring or outer ring, depending on whether the bearing is being mounted onto a shaft or into the housing, to avoid damage to the bearing. The impact-resistant plastic collets are made of unbreakable sheet material. This prevents metal/metal contact as well as damage to or premature wear of the bearing seats. The mounting sleeves are made from aluminium. The head of the recoilless hammer produces no sparks. The sets can be used for bore diameters from 10 mm to 60 mm. The IMPACT mounting set can also be used for the safe, precise and rapid mounting of other machine components such as pipes, sealing rings, gears and pulleys.
Strengths
•Safe, precise and rapid mounting
Prevents damage to the bearing, bearing seat and housing
The impact-resistant plastic collets are made of unbreakable sheet material
The collet numbers are clearly engraved and marked, to avoid mistakes
Prevents damage to the bearing, bearing seat and housing
The impact-resistant plastic collets are made of unbreakable sheet material
The collet numbers are clearly engraved and marked, to avoid mistakes
Applications
Mechanical mounting and dismounting
Technical specifications
Attributes
| Type | mounting sleeve |
|---|---|
| Length | 240 mm |
| Model | fitting-tool |
Show UNSPSC/ECL@SS
£ 92.00 excl. VAT
/ Each
£ 110.40 incl. VAT
- Usually arrives within 14 working days
