PARKER EO-UNION-ELBOW W14SCFX


Hydraulic Tube Fitting

References
parker hannifin:W14SCFX
rubix:152A8916
brand logo
brand logo
Technical specifications
MaterialSteel
TypeHydraulic Tube Fitting
See all Specifications

Product details : PARKER EO-UNION-ELBOW W14SCFX


EO-2 fittings have elastomeric seals on all joints for a hermetically sealed tube joint, leak-free connection of tubes and components in hydraulic systems. For reliable function of the entire unit. Design based on DIN 3861, DIN 2353, ISO 8434-1. EO-2 fittings are suitable for high-pressure applications. Static compression also eliminates air ingress into the fluid system under vacuum conditions.

Strengths

•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences These features extend the range of applications
High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications

Applications

Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;materials Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;General Hydraulic

Technical specifications


Attributes
MaterialSteel
TypeHydraulic Tube Fitting
Min. temperature-40 °C
Max. temperature250 °C
Exterior tube diameter14 mm
Show UNSPSC/ECL@SS
£ 18.16 excl. VAT
/ Each
£ 21.79 incl. VAT
  • Usually arrives within 14 working days