GISS 853637 FOOD-PRODUCTS JERRICAN 15 L CAPACITY L 15
Food can 15 l
See technical informationSee documentsReferences
Mecaline:853637
Rubix:217A5125
EAN:3660338097010
Documents
Product details : GISS 853637 FOOD-PRODUCTS JERRICAN 15 L CAPACITY L 15
Material: HDPE high-density polyethylene.
.
Color: Translucent white. Suitable for food. .
Removable faucet, convenient cleaning. .
Sturdy and insensitive to impact. .
Carrying and tilt handle. Edges on the sides in order .
to prevent the bottom of the can from touching the ground.
Color: Translucent white. Suitable for food. .
Removable faucet, convenient cleaning. .
Sturdy and insensitive to impact. .
Carrying and tilt handle. Edges on the sides in order .
to prevent the bottom of the can from touching the ground.
Strengths
Removable tap. Tilt handle
Technical specifications
Attributes
| Volume | 15 l |
|---|---|
| Colour | colourless |
| Material | high density polyethylene |
Show UNSPSC/ECL@SS
£ 19.30 excl. VAT
/ Each
£ 23.16 incl. VAT
- In stock: Next day delivery

