GISS 853631 FUEL JERRYCAN US TYPE HDPE 20L CAPACITY L 20


Fuel jerrycan us type hdpe 20l

References
mecaline:853631
rubix:217A5130
ean:3660338096976
FUEL jerrycan US TYPE HDPE 20L Capacity l 20
brand logo
Technical specifications
Capacity20 l
Colourblack
Materialhigh density polyethylene
See all Specifications

Product details : GISS 853631 FUEL JERRYCAN US TYPE HDPE 20L CAPACITY L 20


UN approval: 3H1-Y150. BAM Certification. .
Manufactured according to TÜV standards. Cap with fixing tab to prevent loss. Spout with integrated vent. .
Material: HDPE (high-density polyethylene). .
Flexible discharge Material: LDPE (low-density polyethylene). .
Also suitable for lead-free petrol. .
Material of the closing spout and the adaptor: polypropylene. .
Flow spout Length: 245 mm. .
Exit diameter: 20 mm. .
No soiling of the beak during storage inside the jerrycan. .

Strengths

Spout integrated in the jerrycan No beak contamination Robust and insensitive to impacts

Technical specifications


Attributes
Capacity20 l
Colourblack
Materialhigh density polyethylene
Height480 mm
Weight1.45 kg
Show UNSPSC/ECL@SS
£ 33.95 excl. VAT
/ Each
£ 40.74 incl. VAT
  • In stock: Next day delivery