ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 6
HyFlex 11-800
See technical informationSee documentsReferences
Ansell:11-800-6
Rubix:602732
Manufacturer :11-800-6
EAN:0076490493158





Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Documents
Product details : ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 6
- Ansell ZONZ™ Comfort Fit technology for enhanced fit and improved feel
- More durability vs the original design
- These breathable work gloves benefit from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove
- The improved coating on these breathable nitrile gloves offers improved grip in dry and slightly oily environments along with an extended durability compared to its previous formulation
These breathable nitrile work gloves offer an improved design that delivers up to 30% more breathability. For all day, everyday comfort.
Strengths
- Our legendary first-to-market foam coating provides more breathability that extends workers’ comfort. The foam nitrile coating promotes better grip allowing the worker to perform tactile tasks with ease
- Tailored fit at the base of the pinky finger better matches natural hand contours
- Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove. Independently certified as skinfriendly by the Oeko-Tex® testing & certification system
- No transfer of silicone contaminants to metal parts prior to painting
- Also available in vend pack
Applications
Picking, fastening components|Adjusting systems and screwing|Loading and unloading trucks and vehicles|Handling incoming goods|Product shipping, transport and delivery|Lock smith
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Size | 6 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | nitrile |
| Usage environment | dry |
| Packaging | 12 pairs per bag / 144 pairs per carton |
| Material | foam nitrile / nylon |
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
- In stock: Next day delivery