POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 11 PK1


Grip It® Dry

References
polyco healthline:889-11
rubix:2004560
brand logo
brand logo
Technical specifications
Size11
CoatingLatex
Abrasion resistance level2
See all Specifications

Product details : POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 11 PK1


Seamless knitted nylon glove with sponge latex palm coating. Comfort: The soft seamless knitted yarn provides an excellent level of comfort, whilst the open back style allows the hand to breathe.
Dexterity and Fit: The breathable, seamless liner combined with the soft sponge latex coating provides outstanding dexterity and a close fit. Dry Grip: The soft sponge latex coating offers excellent dry grip for safe and secure handling. Knit Wrist: Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_2122X
Colour :Burgundy/Black

Technical specifications


Attributes
Size11
CoatingLatex
Abrasion resistance level2
Main materialNylon
Cuff styleKnitted
MaterialNylon
Show UNSPSC/ECL@SS
£ 1.99 excl. VAT
/ Each
£ 2.39 incl. VAT
  • In stock: Next day delivery