ANSELL 11-542 HYFLEX 4X32F INTERCEPT NITRILE GLOVES BLK SIZE 7
HyFlex 11542
See technical informationSee documentsReferences
Ansell:11-542 7
Rubix:2588482
Manufacturer :11542070



Documents
Product details : ANSELL 11-542 HYFLEX 4X32F INTERCEPT NITRILE GLOVES BLK SIZE 7
-
INTERCEPT™ Cut Resistant Technology provides high levels of protection against lacerations.
-
Designed for comfort & dexterity, supporting workers to keep their gloves on.
-
Dirt masking design & high abrasion resistance delivers longer product use life.
-
Suitable for use across a wide range of applications and risks; avoiding the need to change gloves when moving between tasks.
-
Intermittent handling of hot work items up to 212 F/100°C.
High protection in high cut risk applications for increased compliance and an uninterrupted workday.
Strengths
- High Cut Resistance
- High dexterity
- High comfort & lightweight
- Dirt masking design for extended use life
- EN407 Contact heat protection Level 1
- Fiberglass free
- Natural rubber latex free
- Silicone Free
Applications
Press shop operations|Handling metal sheets & panels|Handling parts with sharp, rough edges|Handling structural and body components|Metalworking & assembly operations|Assembling and mounting components|Adjusting systems and screwing|Changing tools and dies|Cutting glasses, sheets, panels|Fastening components, parts
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | f |
| Main material | para-aramid |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | kevlar®|stainless steel|nylon|spandex |
Show UNSPSC/ECL@SS
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
- In stock: Next day delivery