A622 - MR Cut PU Palm Glove
Size | S |
---|---|
Cutting resistance level | A |
Main material | HPPE |
Abrasion resistance level | 4 |
Coating | Polyurethane |
Cuff style | Knitted |
Length | 230 mm |
Type | Glove |
Colour | Grey |
Material | HPPE;Glass Fiber;Elastic;PU |
In stock: Next day delivery