ANSELL 48-130 HYFLEX 4131A ESD PU COATED GLOVES GRY/WHT SIZE 7
HyFlex® 48-130
See technical informationReferences
Ansell:48-130-7
Rubix:122A2046
Manufacturer :48130070
EAN:0076490478506



Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Product details : ANSELL 48-130 HYFLEX 4131A ESD PU COATED GLOVES GRY/WHT SIZE 7
- HyFlex® 48-130 meets most electrostatic discharge protection needs, providing a comfortable glove at a reasonable price.
- Comfort and good fit are assured throughseamless construction and a wide range of sizes.
- With the palm dipped in a polyurethane coating, HyFlex® 48-130 offers good mechanical resistance and durability.
- EN 1149-1: Surface resistivity (Ω): 4.02 x 1010
- EN 1149-2: Volume resistance (Ω): 2.19 x 109
- EN 1149-3: Charge decay T50 <0.01 seconds
Electrostatic discharge protection at a reasonnable price.
Strengths
- Electrostatic discharge protection for an optimal prodiuct protection
- Palm coated for a good mechanical resistance and longer wear time
- Also available in vend pack
Applications
Final assembly of dashboard, cables and wires|Final assembly of electronic components and mother boards
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Size | 7 |
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Material | nylon / carbon fiber |
Show UNSPSC/ECL@SS
£ 2.11 excl. VAT
/ Each
£ 2.53 incl. VAT
- Delivery usually within ( 11 ) days