Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 11
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 11
HyFlex 11600
References
ansell:
11-600-11
rubix:
394A3277
manufacturer :
11600110
Technical specifications
Size
11
Coating
polyurethane
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 11
Ansell’s HyFlex 11-600 industrial glove it is designed for light & delicate applications in dry environments that require high levels of dexterity
They offer comfortable & exact handling of small objects
Right balance between dexterity and sensitivity for delicate handling.
Strengths
Stretch nylon liner and polyurethane coating offer tactile sensitivity
Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivity
Offered in white for dirt sensitive application or in black for environments that present some level of dirt
Applications
Assembly & inspection of components|Assembling and mounting components|Adjusting systems and screwing
Technical specifications
Attributes
Size
11
Coating
polyurethane
Abrasion resistance level
3
Main material
nylon
Packaging
12 pairs bag
Length
260
mm
Material
nylon (liner);polyurethane (coating)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.28
excl. VAT
/
Each
£
2.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PORTWEST A198GRRXXL ANTISTATIC PU FINGERTIP GLOVE GREY SIZE XXL
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
UVEX 60944 UNIPUR 6631 4141X GREY/GREY GLOVES 10/XL
GISS 6031 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 11
PORTWEST A320BKRL DEXTI-GRIP GLOVE BLACK SIZE L
TEGERA 811 SYNTHETIC GLOVE 8 M
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 5
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 9
GISS 6029 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 9
UVEX 60054 PHYNOMIC X-FOAM HV 31X1X ORANGE/GREY GLOVES 7/S
GISS 840003 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S8
ANSELL 11-819 HYFLEX 4121A ESD NITRILE PALM COATED GLOVES BLUE SIZE 6
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
UVEX 60061 PHYNOMIC WET PLUS 3131X BLUE/BLACK GLOVES 11/2XL
GISS 884509 G-PU ESD PU PALM HANDLING GLOVES 3131X 6