Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC C85N10-25-XB6 AIR CYLINDER
SMC C85N10-25-XB6 AIR CYLINDER
Cylinder with piston rod SMC
References
smc:
C85N10-25-XB6
rubix:
111A0518
manufacturer :
00165115
Technical specifications
Cylinder diameter
10
mm
Cylinder stroke
25
mm
See all Specifications
Product details
Technical specifications
Product details : SMC C85N10-25-XB6 AIR CYLINDER
Technical specifications
Attributes
Cylinder diameter
10
mm
Cylinder stroke
25
mm
Min. temperature
-20
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.61
excl. VAT
/
Each
£
64.33
incl. VAT
Delivery usually within (
7
) days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS R402000934
SMC CDM2B40-75SZ AIR CYLINDER
SMC MDUB50TF-25DMZ PLATE CYLINDER
MECALINE 895797 CYLINDER ISO6432 D10 C50 D M
AVENTICS R480060024
AVENTICS R480147967
SMC MDUB63TF-25DMZ PLATE CYLINDER
SMC C96SDB50-400 ISO CYLINDER
SMC C75E32-30 AIR CYLINDER
AVENTICS R480148015
MATARA MCMI-11-20-10-A ISO6432 CYLINDER 20MM BORE 10MM STROKE MAGNETIC
SMC C75E32-25 AIR CYLINDER
MATARA MCMI-11-25-80-A ISO6432 CYLINDER 25MM BORE 80MM STROKE MAGNETIC
AVENTICS R480041444
SMC MGZ20-300 NON-ROTATING DOUBLE POWER CYLINDER