Hygienic Design Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Hygienic Design Cylinder |
Logistic Weight | 2560 g |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 50 mm |
Type | Hygienic Design Cylinder |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Delivery usually within ( 33 ) days