VIKAN 57003 HYGOMOBILE CLEANING STATION 780MM UNASSEMBLED BLUE
HyGo Mobile Cleaning Station
See technical informationSee documentsReferences
Vikan:57003
Rubix:267A9854
EAN:5705022044302

Documents
Product details : VIKAN 57003 HYGOMOBILE CLEANING STATION 780MM UNASSEMBLED BLUE
Vikan’s HyGo is the food and beverage industry's first mobile cleaning station to combine hygiene, efficiency, and maneuverability in a purpose-built solution. Beyond elevating cleaning efforts, HyGo also conquers space challenges, lost equipment, and wasted time. HyGo easily navigates tight spaces like doorways with its narrow frame and 360-degree wheels. The tool modules and brackets can be customised and can adapt as your needs change. As standard, the tool brackets can mount up to five tools. With additional brackets purchased and added to it, the HyGo can hold up to 12 mounted tools. The two rear castors can be locked. The upper tray can carry up to 12 kgs and the lower tray can carry up to 20 kgs. HyGo can be disassembled, and the individual parts can be dry cleaned or wet cleaned.
Strengths
- HyGo easily navigates tight spaces like doorways with its narrow frame and 360-degree wheels.
- The tool modules and brackets can be customised and can adapt as your needs change. As standard, the tool brackets can mount up to five tools.
- With additional brackets purchased and added to it, the HyGo can hold up to 12 mounted tools.
- The two rear castors can be locked. The upper tray can carry up to 12 kgs and the lower tray can carry up to 20 kgs.
- HyGo can be disassembled, and the individual parts can be dry cleaned or wet cleaned.
Technical specifications
Attributes
| Main material | polypropylene |
|---|---|
| Material | polypropylene; stainless steel (aisi 304); stainless steel (aisi 316); brass; tpe rubber |
| Weight | 12.97 kg |
| Length | 780 cm |
| Width | 530 cm |
| Height | 1030 cm |
Show UNSPSC/ECL@SS
£ 333.19 excl. VAT
/ Each
£ 399.83 incl. VAT
- Usually arrives within 14 working days





