HyGo Mobile Cleaning Station
Weight | 12.97 kg |
---|---|
Length | 780 cm |
Width | 530 cm |
Weight | 12.97 kg |
---|---|
Length | 780 cm |
Width | 530 cm |
Height | 1030 cm |
Main material | Polypropylene |
Material | Polypropylene; Stainless Steel (AISI 304); Stainless Steel (AISI 316); Brass; TPE Rubber |
Usually arrives within 14 working days