References
Numatic international:919416
Rubix:441A4560
Manufacturer :919416
Product details : NUMATIC 919416 SM-1 STANDARD 120L WASTE
Obtain maximum cleaning efficiency for each environment, cleaning schedule and operator as part of the SERVO-Matic configurable cleaning system.
SM1:
• Waste 120L / 2 x 70L
• 4 x 125mm Castors (2 x braked, 2 x standard)
• Storage Drawer
• Multiple Kit Options
• 570x1325x1115mm (WxLxH)
Technical specifications
Attributes
| Weight | 26.98 kg |
|---|
Show UNSPSC/ECL@SS
£ 276.63 excl. VAT
/ Each
£ 331.96 incl. VAT
- Usually arrives within 14 working days
