References
Festo:HZB-40
Rubix:117A2312
Manufacturer :14876
EAN:4052568021788

Documents
Product details : FESTO 14876 FOOT MOUNTING HZB-40
Foot Mounting HZB-40 For DZH cylinder, wide. Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=235 g, Material information, Mounting=(* Steel, * Galvanised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x27x48 mm |
|---|---|
| Logistic Weight | 225 g |
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 12.05 excl. VAT
/ Each
£ 14.46 incl. VAT
- Delivery usually within ( 2 ) days