References
Festo:EAMB-24-9-15X21-16X20
Rubix:390A9374
Manufacturer :1344642
EAN:4052568230777

Documents
Product details : FESTO 1344642 DRIVE SHAFT ADAPTER
Drive shaft EAMB-24-9-15X21-16X20 Holder diameter 1=15 mm, Holder diameter 2=16 mm, Size=80, Assembly Position=Any, Max. speed=8000 1/min
Shaft journal EAMB-24-9-15X21-16X20 Mounting diameter 1=15 mm, Mounting diameter 2=16 mm, Size=80, Installation position=any, Max. speed=8000 1/min
Technical specifications
Attributes
| Logistic Weight | 83 g |
|---|---|
| Type | shaft journal eamb, ksk |
Show UNSPSC/ECL@SS
£ 92.93 excl. VAT
/ Each
£ 111.52 incl. VAT
- Delivery usually within ( 2 ) days