FESTO 161809 FOOT MOUNTING HZF-50


HZF foot mounting

References
festo:HZF-50
rubix:116A9938
manufacturer :161809
ean:4052568036263
HZF-50 Foot mounting
brand logo
Technical specifications
TypeFoot mounting
See all Specifications

Product details : FESTO 161809 FOOT MOUNTING HZF-50


Foot Mounting HZF-50 for DZF cylinder. Size=50, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=97 g, Material information, Mounting=(* Steel, * Galvanised)

Technical specifications


Attributes
Logistic Weight240,7Ā g
TypeFoot mounting
Show UNSPSC/ECL@SS
Ā£ 29.32 excl. VAT
/ Each
Ā£ 35.18 incl. VAT
  • Delivery usually within ( 2 ) days