FESTO 34577 MOUNTING FLANGE YSRF-16-C

YSRF Mounting flange

See technical informationSee documents
References
Festo:YSRF-16-C
Rubix:114A5027
Manufacturer :34577
EAN:4052568068011
brand logo
Technical specifications
Typemounting flange
Documents

Product details : FESTO 34577 MOUNTING FLANGE YSRF-16-C


Mounting flange YSRF-16-C For shock absorbers. Size=16, Corrosion resistance classification CRC=2, Product weight=330 g, Mounting type=with through hole, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Typemounting flange
Show UNSPSC/ECL@SS
£ 34.90 excl. VAT
/ Each
£ 41.88 incl. VAT
  • Delivery usually within ( 6 ) days