Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1206 I-LAB SHOE S1P ESD SRC GREY/BLUE EU41 UK7
BASE B1206 I-LAB SHOE S1P ESD SRC GREY/BLUE EU41 UK7
I-Lab S1P SRC ESD shoes
References
base protection:
CA-B1206-0WA-41
rubix:
389A2802
ean:
8050262509515
Technical specifications
EU shoe size
41
Collar height
low
Colour
black
See all Specifications
Product details
Technical specifications
Product details : BASE B1206 I-LAB SHOE S1P ESD SRC GREY/BLUE EU41 UK7
ROD: microfiber and technical fabric. LINING: SmellStop. TOELET: SlimCap. INSERT: Fresh'n Flex. SOLE: Anti-fatigue AirTech + Tpu-Skin®.
Standard: EN ISO 20345:2011 S1P SRC ESD
Technical specifications
Attributes
EU shoe size
41
Collar height
low
Colour
black
Main material
textile
ESD
yes
Security Category
s1p
Slip resistance
yes
Material
sublimated technical fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.82
excl. VAT
/
Each
£
83.78
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GISS 865176 TACANA SAFETY SHOES S3 SRC BLACK SIZE 43/9
UVEX 65032 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU42 UK8 W11
UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU38 UK5 W11
U-POWER RI20394-44 CLIFF ESD S2 SRC WHT LOWSHOE SIZE 44/10
U-POWER SN20056-42 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 42/8
JALAS 6468 GREENLINE EKO LOW CUT SHOE S3 SRC EU43 UK9
MASCOT F0108 FUJIYAMA SAFETY SHOE BLACK EU47 UK12
JALAS 2058 TIO LOW CUT SHOE YELLOW S1 SRC P EU36 UK3
MASCOT F0165 BATURA PLUS SAFETY BOOT BLACK/YEL EU40 UK6.5
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU38 UK5
U-POWER RL20272-36 BLANCO S2 SRC WHT LOWSHOE SIZE 36/3
U-POWER RL20254-39 LINKIN ESD S3 CI SRC BLK LOWSHOE SIZE 39/6
JALAS 1550 GRAN PREMIO LOW LOAFER BLACK S2 CI HRO FO EU46 UK11
ROCKFALL PM4040 PROMAN BRIDGEPORT SAFETY TRAINER UK12 EU47
JALAS 6438 PRIMA MID CUT BOOT S3 SRA CI EU46 UK11