Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU38 UK5 W11
UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU38 UK5 W11
Unisex safety shoes Uvex
References
uvex:
68342-38
rubix:
275A1809
ean:
4031101832753
Technical specifications
EU shoe size
38
Collar height
low
Colour
black
See all Specifications
Product details
Technical specifications
Product details : UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU38 UK5 W11
Technical specifications
Attributes
EU shoe size
38
Collar height
low
Colour
black
Main material
polyester
Secondary colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.15
excl. VAT
/
Each
£
181.38
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST FW47BKR47 OXFORD SHOE S1P BLACK SIZE 47/12
PORTWEST FW69BKR46 STEELITE MUSTANG HIKER BLACK SIZE 46/11
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU41 UK7
V12 V2500 COMET BLACK S1L ESD TRAINER UK3 EU36
JALAS 5668 TEMPUS LOW CUT SHOE S1 SRC P EU39 UK6
GISS 867255 X PRO G SAFETY SHOES S3 SRC BLACK LEATHER SIZE 42/8
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 44/10
BASE B0887 BE-STRONG S3 HRO CI HI SRC BROWN/BLACK EU43 UK9
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU42 UK8
UVEX 65022 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU42 UK8 W11
GISS 865179 TACANA SAFETY SHOES S3 SRC BLACK SIZE 46/11
U-POWER RR10284-37 JAGUAR S3 SRC BLK BOOT SIZE 37/4
GISS 867229 SAFETY SHOE MUNDO S1P SRC GREY MESH SIZE 45
UVEX 84272 1 BUSINESS S3L FO SR ESD BOOT BLUE EU47 UK12 W11
U-POWER SN20056-44 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 44/10