PORTWEST FW69 STEEL LEATHER HIKER BOOT S3 SRC WHITE EU41 UK7
FW69 - Steelite Mustang Boot S3
See technical informationReferences
Portwest:FW69BRR41
Rubix:2589912
EAN:5036108222094
Product details : PORTWEST FW69 STEEL LEATHER HIKER BOOT S3 SRC WHITE EU41 UK7
Designed for comfort, safety and reliability. The Mustang boot has full S3 protection with a 360 degree rubber external chassis system for maximum ankle support. Protective steel toecap. Steel midsole. Anti-static footwear.
Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Full grain leather for long lasting protection.
Standard : EN20345 S3
Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Full grain leather for long lasting protection.
Standard : EN20345 S3
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Colour | brown |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 38.42 excl. VAT
/ Each
£ 46.10 incl. VAT
- Usually arrives within 14 working days
