HELLYHAN 77500_369-C54 ICU BRZ CONS PANT CL1 YELLOW/EBONY W39
ICU BRZ CONSTRUCTION PANT CLASS 1
See technical informationSee documentsReferences
Helly Hansen:77500_369-C54
Rubix:367A1497
Manufacturer :77500_369-C54
EAN:7040057072806






Documents
Product details : HELLYHAN 77500_369-C54 ICU BRZ CONS PANT CL1 YELLOW/EBONY W39
4-way stretch fabric. Lightweight fabric. Zip-off Stretch Cordura® hanging pockets with double lined bottom and webbing for durability. Built in mobile pocket on hanging pocket. Bit pocket with YKK® zipper. Broad center back belt loop for extra stability and strength. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with YKK® zipper, fastener closure and built in mobile pocket. ID card loop. Ruler pocket in Stretch Cordura® reinforcement fabric. Stretch Cordura® fabric reinforcement on knees. Articulated knees for optimal mobility. Knee Pad pockets accessible from the outside. Knee Pad position can be adjusted by 5 cm for optimal mobility. Ventilation opening at side seam. Laser cut ventilation holes at back. Stretch Cordura® fabric reinforcement on bottom hem. Adjustable bottom leg with snap buttons. Possibility to increase leg length by 5cm
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 54 |
| Class EN20471 | 1 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Material | 94% polyamide, 6% elastane |
Show UNSPSC/ECL@SS
£ 152.42 excl. VAT
/ Each
£ 182.90 incl. VAT
- Usually arrives within 14 working days
Size
54
