MECALINE 1108T 3/4 1108-3/4 TAPER BUSH
Imperial Taper Bush 1108
See technical informationSee documentsReferences
Mecaline:MA1108.3/4
Rubix:45036134
EAN:3660338487675

Documents
Product details : MECALINE 1108T 3/4 1108-3/4 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
| Taper bush | 1108 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 4.762 mm |
| Torque setting | 5.6 N.m |
| Bushing length | 22.3 mm |
| Drill hole diameter (inches) | 3/4 '' |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
- In stock: Next day delivery
