References
Mecaline:MA2012.2
Rubix:45036191
EAN:3660338487903

Documents
Product details : MECALINE 2012T 2 2012-2 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
| Taper bush | 2012 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 12.7 mm |
| Torque setting | 30 N.m |
| Bushing length | 31.8 mm |
| Drill hole diameter (inches) | 2 '' |
| Weight | 700 g |
Show UNSPSC/ECL@SS
£ 8.13 excl. VAT
/ Each
£ 9.76 incl. VAT
- In stock: Next day delivery
