Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
MECALINE 2517T 1 2517-1 TAPER BUSH
MECALINE 2517T 1 2517-1 TAPER BUSH
Imperial Taper Bush 2517
References
mecaline:
MA2517.1
rubix:
45036051
ean:
3660338487910
Technical specifications
Taper bush
2517
See all Specifications
Product details
Technical specifications
Product details : MECALINE 2517T 1 2517-1 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
Taper bush
2517
Keyway width
6,35
mm
Torque setting
50
N.m
Bushing length
44.5
mm
Material
Cast iron GG25
Drill hole diameter (inches)
1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.09
excl. VAT
/
Each
£
7.31
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 2012T 28MM 2012-28 TAPER BUSH
MECALINE 1108T 19MM 1108-19 TAPER BUSH
MECALINE 883116 5040T 75MM 5040-75 TAPER BUSH
MECALINE 1210T 25MM 1210-25 TAPER BUSH
MECALINE 1108T 18MM 1108-18 TAPER BUSH
MECALINE 1108T 16MM 1108-16 TAPER BUSH
MECALINE 857083 5050T 65MM 5050-65 TAPER BUSH
MECALINE 4030-42 TAPER LOCK BUSH TO SUIT 42MM SHAFT
MECALINE MA201218 856952 TL BUSH 2012 BORE 18
MECALINE 1008T 3/4 1008-3/4 TAPER BUSH
MECALINE 2517T 7/8 2517-7/8 TAPER BUSH
MECALINE 3020T 3 3020-3 TAPER BUSH
MECALINE 4030-95 TAPER LOCK BUSH TO SUIT 95MM SHAFT
MECALINE MA353555 857044 TL BUSH 3535 BORE 55
MECALINE 1615T 30MM 1615-30 TAPER BUSH