MECALINE MA201218 856952 TL BUSH 2012 BORE 18


Mecaline Taper Bush Metric Bore

References
mecaline:MA201218
rubix:222A7016
manufacturer :856952
ean:3660338122262
brand logo
brand logo
Technical specifications

Product details : MECALINE MA201218 856952 TL BUSH 2012 BORE 18


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2012 BORE 18

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush2012
Keyway width6 mm
Torque setting30.4 N.m
Bushing length31.8 mm
MaterialCast iron GG25
Reaming diameter18 mm
Show UNSPSC/ECL@SS
£ 5.01 excl. VAT
/ Each
£ 6.01 incl. VAT
  • In stock: Next day delivery