SMC MHY2-16D AIR CHUCK


Grippers & Escapements

References
smc:MHY2-16D
rubix:114A4849

Product details : SMC MHY2-16D AIR CHUCK


The MHY2 is a compact 180-degree angular gripper. Its size and mass allow for small, lightweight tooling, while delivering large gripping forces via piston/cam design. The MHY2 gives you maximum installation flexibility with mounting options on 4 sides and recessed auto switch grooves on either side of the gripper. Precision reference points on body and fingers are standard.
Bore Size: 16mm
Finger Option: Standard Tap Mounting
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Typegripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke23 mm
Show UNSPSC/ECL@SS
£ 291.98 excl. VAT
/ Each
£ 350.38 incl. VAT
  • Delivery usually within ( 4 ) days