SMC MHZJ2-6C PARALLEL GRIPPER WITH DUST COVER


Parallel Clamp MHZ Series

References
smc:MHZJ2-6C
rubix:2605712
manufacturer :00258801

Product details : SMC MHZJ2-6C PARALLEL GRIPPER WITH DUST COVER


The MHZ2 series is a pneumatic parallel clamp standard model replacing the MHQ(G)2 series. The linear guide offers high rigidity and precision. MHZ2 can operate at higher pressures even with a higher holding point and overhang. High mounting accuracy is offered and mounting repeatability has been improved.
•Parallel air gripper with dust cover
•Bore sizes from 6mm to 25mm available
•Double acting or Single acting available
•Three dust cover types available
•Auto switch capable

Bore Size: 6mm
Action: C (Single Acting (N.C.))
Body Option: Basic Style
Dust Cover: Chloroprene Rubber (CR)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 377.79 excl. VAT
/ Each
£ 453.35 incl. VAT
  • Delivery usually within ( 4 ) days