SMC AFF90D-F20-H-B MAIN LINE FILTER
Compressed Air Preparation Filter
See technical informationSee documentsReferences
SMC:AFF90D-F20-H-B
Rubix:114A9188
Manufacturer :AFF90D-F20-H-B
EAN:3618030261161

Documents
Product details : SMC AFF90D-F20-H-B MAIN LINE FILTER
Strengths
•Compressed Air Purity Class: ISO 8573
Increase in an air flow capacity due to lower pressure drop contributing to energy saving
Flow capacity: 14.5 m3/min (ANR)
Increased by up to 20% compared with the current model
Pressure drop: 5 kPa or less
Lightweight: Max. 52% lighter (10.5kg→5.0kg)
Light body weight to thinner stainless steel bowl
Space-saving design, Labour-saving in piping
The AFF series main line filter removes both water droplets and solid particles
A separate filter for removing water droplets (water separator, AMG series) is not necessary any more. Space and piping work are reduced
Easier replacement of the element
Stopper function prevents the bowl from falling
Increase in an air flow capacity due to lower pressure drop contributing to energy saving
Flow capacity: 14.5 m3/min (ANR)
Increased by up to 20% compared with the current model
Pressure drop: 5 kPa or less
Lightweight: Max. 52% lighter (10.5kg→5.0kg)
Light body weight to thinner stainless steel bowl
Space-saving design, Labour-saving in piping
The AFF series main line filter removes both water droplets and solid particles
A separate filter for removing water droplets (water separator, AMG series) is not necessary any more. Space and piping work are reduced
Easier replacement of the element
Stopper function prevents the bowl from falling
Technical specifications
Attributes
| Threading diameter (inch) | 2 '' |
|---|---|
| Filter fineness | 1 µm |
| Type | compressed air preparation filter |
Show UNSPSC/ECL@SS
£ 980.84 excl. VAT
/ Each
£ 1,177.01 incl. VAT
- Delivery usually within ( 7 ) days